Shop RENNSTEIG
See all product information
Create Account
Cold Chisel
- Mfr # 9R 362 202 KUS
- Zoro # G023358260
product price:Â
$
15.69
/ea
Key Features
Shank Width
1/2 in
Weight
0.49 lb
Includes Handguard
No
Blade Tip Hardness
54 to 58 HRC
Finish
Chrome Vanadium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9R 362 202 KUS
- Zoro #
- G023358260
- UPC #
- 843221030568
- Country of Origin
- Germany
Dimensions
- Shank Width
- 1/2 in
- Length
- 8 in
- Blade Width
- 9/16 in
- Overall Length
- 8 in
- Fits Chest Size
- Polished Tips
Details
- Item
- Cold Chisel
- Weight
- 0.49 lb
- Includes Handguard
- No
- Blade Tip Hardness
- 54 to 58 HRC
- Finish
- Chrome Vanadium
- Insulated
- No
- Includes Handle
- Yes
- Tether Ready
- No
- Material
- Steel
- ESD-Safe
- No
- Chisel Type
- Cold Chisel
- Standards
- DIN 7254
- Handle Material
- Steel
- Features
- Polished Tips
- Includes Striking Cap
- No
- Handle Color
- Gold
- Grip Style
- Plain
- Material Applications
- For Metal
- Shell Material
- Steel
Description
Cold Chisel, Chisel Type Cold Chisel, Material Applications For Metal, Blade Width 9/16 in, Includes Striking Cap No, Includes Handle Yes, Material Steel, Grip Style Plain, Overall Length 8 in, Handle Material Steel, Non-Sparking Not Applicable, Tether Ready No, Includes Handguard No, Blade Tip Hardness 54 to 58 HRC, ESD-Safe No, Features Polished Tips, Finish Chrome Vanadium, Handle Color Gold, Insulated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.