Roll Rin Punch
- Mfr # 9R 455 723 KUS
- Zoro # G823354141
product price:Â
$
16.15
/ea
Key Features
Tether Ready
No
Punch Type
Pin Punch
Tip Size
5/32 in
Hole Diameter
5/32 in
Finish
Chrome Vanadium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9R 455 723 KUS
- Zoro #
- G823354141
- UPC #
- 843221030452
- Country of Origin
- Germany
- Tether Ready
- No
- Punch Type
- Pin Punch
- Finish
- Chrome Vanadium
- Handle Color
- Gold
- Shank Shape
- Octagonal
- Measurement Type
- SAE
- Tip Type
- Ball
- Weight
- 0.13 lb
- Automatic
- No
- Features
- The Tip is Ground and Polished
- Container Type
- Tube
- Material
- Steel
- Replaceable Tip
- No
- Tip Hardness
- 54 to 58 HRC
- Item
- Roll Rin Punch
- Grip Style
- Plain
- Insulated
- No
- Material Applications
- Metal
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Tip Size
- 5/32 in
- Hole Diameter
- 5/32 in
- Shank Diameter
- 3/8 in
- Overall Length
- 6 in
- Shank Width
- 3/8 in
- Wire Rope Length
- 6 in
- Length
- 6 in
- Fits Chest Size
- The Tip is Ground and Polished
Description
Roll Rin Punch, Automatic No, Punch Type Pin Punch, Tip Size 5/32 in, Tip Type Ball, Shank Shape Octagonal, Shank Diameter 3/8 in, Shank Width 3/8 in, Grip Style Plain, Hole Diameter 5/32 in, Overall Length 6 in, Container Type Tube, Material Applications Metal, Measurement Type SAE, Taper Length Not Applicable, Tether Ready No, Features The Tip is Ground and Polished, Finish Chrome Vanadium, Handle Color Gold, Insulated No, Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.