Roll Rin Punch
- Mfr # 9R 455 726 KUS
- Zoro # G823355742
product price:Â
$
16.69
/ea
Key Features
Shank Diameter
3/8 in
Hole Diameter
1/4 in
Container Type
Tube
Material Applications
Metal
Automatic
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9R 455 726 KUS
- Zoro #
- G823355742
- UPC #
- 843221030421
- Country of Origin
- Germany
- Container Type
- Tube
- Material Applications
- Metal
- Automatic
- No
- Grip Style
- Plain
- Material
- Steel
- Tether Ready
- No
- Weight
- 0.13 lb
- Tip Hardness
- 54 to 58 HRC
- Tip Type
- Ball
- Finish
- Chrome Vanadium
- Replaceable Tip
- No
- Features
- The Tip is Ground and Polished
- Item
- Roll Rin Punch
- Measurement Type
- SAE
- Handle Color
- Gold
- Punch Type
- Pin Punch
- Shank Shape
- Octagonal
- Insulated
- No
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Shank Diameter
- 3/8 in
- Hole Diameter
- 1/4 in
- Overall Length
- 6 in
- Shank Width
- 3/8 in
- Tip Size
- 1/4 in
- Wire Rope Length
- 6 in
- Length
- 6 in
- Fits Chest Size
- The Tip is Ground and Polished
Description
Roll Rin Punch, Automatic No, Punch Type Pin Punch, Tip Size 1/4 in, Tip Type Ball, Shank Shape Octagonal, Shank Diameter 3/8 in, Shank Width 3/8 in, Grip Style Plain, Hole Diameter 1/4 in, Overall Length 6 in, Container Type Tube, Material Applications Metal, Measurement Type SAE, Taper Length Not Applicable, Tether Ready No, Features The Tip is Ground and Polished, Finish Chrome Vanadium, Handle Color Gold, Insulated No, Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.