Pin Punch

  • Mfr # 9R 453 103 KUS
  • Zoro # G423358457
product price: 
$
12.95
/ea

Key Features

Tip Size (In.)
11/64 in
Surface Finish
Gold Lacquered Finish
Striking Head Shape
Octagon
Tip Style
Flat
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9R 453 103 KUS
Zoro #
G423358457
UPC #
843221030643
Country of Origin
Germany
Surface Finish
Gold Lacquered Finish
Striking Head Shape
Octagon
Tip Style
Flat
Material
Steel
Measurement Type
SAE
Automatic
No
Includes Handle
Yes
Features
The Tip is Ground and Polished
Container Type
Tube
Tip Type
Flat
Tip Hardness
54 to 58 HRC
Shank Shape
Octagonal
Grip Style
Plain
Tether Ready
No
Finish
Chrome Vanadium
Handle Color
Gold
Standards
DIN 6450
Item
Pin Punch
Weight
0.15 lb
ESD-Safe
No
Punch Type
Pin Punch
Insulated
No
Replaceable Tip
No
Material Applications
Metal
Shell Material
Steel
Traction Material
Steel

Dimensions

Tip Size (In.)
11/64 in
Diameter
3/8 in
Shank Width
3/8 in
Hole Diameter
3/16 in
Tip Size
11/64 in
Overall Length
6 in
Shank Diameter
3/8 in
Wire Rope Length
6 in
Length
6 in
Fits Chest Size
The Tip is Ground and Polished

Description

Pin Punch, Automatic No, Punch Type Pin Punch, Tip Size 11/64 in, Tip Type Flat, Shank Shape Octagonal, Shank Diameter 3/8 in, Shank Width 3/8 in, Grip Style Plain, Hole Diameter 3/16 in, Overall Length 6 in, Container Type Tube, Material Applications Metal, Measurement Type SAE, Taper Length Not Applicable, Tether Ready No, Includes Handle Yes, ESD-Safe No, Features The Tip is Ground and Polished, Finish Chrome Vanadium, Handle Color Gold, Insulated No, Material Steel

Ratings & reviews