Taper Punch
- Mfr # 9R 440 003 KUS
- Zoro # G323357987
product price:Â
$
9.99
/ea
Key Features
Shank Diameter
3/8 in
Hole Diameter
1/8 in
Handle Color
Gold
Container Type
Tube
Tip Size
7/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9R 440 003 KUS
- Zoro #
- G323357987
- UPC #
- 843221030674
- Country of Origin
- Germany
- Handle Color
- Gold
- Container Type
- Tube
- Standards
- DIN 6458
- Tip Hardness
- 54 to 58 HRC
- Grip Style
- Plain
- Material
- Steel
- Finish
- Chrome Vanadium
- ESD-Safe
- No
- Features
- The Tip is Ground and Polished
- Includes Handle
- Yes
- Material Applications
- Metal
- Replaceable Tip
- No
- Item
- Taper Punch
- Shank Shape
- Octagonal
- Tip Type
- Flat
- Automatic
- No
- Punch Type
- Taper Punch
- Measurement Type
- SAE
- Weight
- 0.15 lb
- Tether Ready
- No
- Insulated
- No
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Shank Diameter
- 3/8 in
- Hole Diameter
- 1/8 in
- Tip Size
- 7/64 in
- Shank Width
- 3/8 in
- Overall Length
- 4 3/4 in
- Wire Rope Length
- 4 3/4 in
- Length
- 4 3/4 in
- Fits Chest Size
- The Tip is Ground and Polished
Description
Taper Punch, Automatic No, Punch Type Taper Punch, Tip Size 7/64 in, Tip Type Flat, Shank Shape Octagonal, Shank Diameter 3/8 in, Shank Width 3/8 in, Grip Style Plain, Hole Diameter 1/8 in, Overall Length 4 3/4 in, Container Type Tube, Material Applications Metal, Measurement Type SAE, Taper Length Not Applicable, Tether Ready No, Includes Handle Yes, ESD-Safe No, Features The Tip is Ground and Polished, Finish Chrome Vanadium, Handle Color Gold, Insulated No, Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.