Shop GENIUS TOOLS
Create Account
1in x 1 1/16in Box End Wrench
- Mfr # 713234
- Zoro # G623584519
original price:Â $35.71 , new price: $32.14 , 10 percent off
new price:Â
$
32.14
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 713234
- Zoro #
- G623584519
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Ended Offset Ring Wrench 1 Inch x 1 1/16 Inch Matte Finish Durable Steel - 713234 Professional Box-End Wrench This double ended offset ring wrench is built for dependable, high-torque fastening with two box-end sizes: 1 inch and 1 1/16 inch. The offset ring design helps improve access while keeping the handle clear of surrounding components, supporting better control in constrained work areas. Made from Chromium-vanadium steel alloy and finished in matte, it is forged and heat treated to support long service life under heavy use. Clear, permanently stamped size markings help with quick identification during tool organization and daily workflow. Key Benefits Double ended box design provides 1 inch and 1 1/16 inch sizing coverage. Offset ring profile improves access while keeping knuckles clear of obstacles. 355mm overall length balances reach, leverage, and control during fastening. Chromium-vanadium steel alloy construction delivers strength with anti-corrosive properties. Forged and heat treated for optimal durability in professional technician use. Permanently stamped sizes support fast identification and organized tool storage. Meets or exceeds ANSI standards for consistent fit and reliable performance. The matte finish also helps maintain a consistent grip surface during routine maintenance and demanding shop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.