Taper Punch
- Mfr # 9R 440 006 KUS
- Zoro # G923354232
product price:Â
$
9.99
/ea
Key Features
Material Applications
Metal
Includes Handle
Yes
Tip Size
15/64 in
Overall Length
4 3/4 in
Standards
DIN 6458
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9R 440 006 KUS
- Zoro #
- G923354232
- UPC #
- 843221030681
- Country of Origin
- Germany
- Material Applications
- Metal
- Includes Handle
- Yes
- Standards
- DIN 6458
- Insulated
- No
- Material
- Steel
- Tip Type
- Flat
- Item
- Taper Punch
- Measurement Type
- SAE
- Features
- The Tip is Ground and Polished
- Weight
- 0.18 lb
- Shank Shape
- Octagonal
- Container Type
- Tube
- ESD-Safe
- No
- Handle Color
- Gold
- Automatic
- No
- Grip Style
- Plain
- Replaceable Tip
- No
- Tip Hardness
- 54 to 58 HRC
- Punch Type
- Taper Punch
- Tether Ready
- No
- Finish
- Chrome Vanadium
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Tip Size
- 15/64 in
- Overall Length
- 4 3/4 in
- Shank Diameter
- 3/8 in
- Shank Width
- 3/8 in
- Hole Diameter
- 1/4 in
- Wire Rope Length
- 4 3/4 in
- Length
- 4 3/4 in
- Fits Chest Size
- The Tip is Ground and Polished
Description
Taper Punch, Automatic No, Punch Type Taper Punch, Tip Size 15/64 in, Tip Type Flat, Shank Shape Octagonal, Shank Diameter 3/8 in, Shank Width 3/8 in, Grip Style Plain, Hole Diameter 1/4 in, Overall Length 4 3/4 in, Container Type Tube, Material Applications Metal, Measurement Type SAE, Taper Length Not Applicable, Tether Ready No, Includes Handle Yes, ESD-Safe No, Features The Tip is Ground and Polished, Finish Chrome Vanadium, Handle Color Gold, Insulated No, Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.