This item is Discontinued.

Renown 60 Gal. 1.3 mil 38 in. x 58 in. Gray Can Liner, 100PK REN26019

60 Gal. 1.3 mil 38 in. x 58 in. Gray Can Liner, 100PK (Discontinued)

  • Mfr # REN26019
  • Zoro # G509992889
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
REN26019
Zoro #
G509992889
UPC #
741224260190
Country of Origin
United States

Details

Item
Trash Can Liners

Description

Renown Super Hexane/Linear Low Density liners pack the performance of Super Hexane resins into every bag. These liners provide exceptional strength, puncture and tear resistance. Film is quiet and smooth compared to high density resins. Ideal for heavy or wet trash that may contain sharp objects. The best choice when you're uncertain of the type of waste you will have. Use when maximum stretch and puncture resistance are required. Ideal for commercial, institutional or industrial use. Convenient coreless rolls offer ease of use, storage and inventory control.Ideal for heavy, wet trash that may contain sharp objectsBest choice when you're uncertain of the type of waste you will haveUse when maximum stretch and puncture resistance are requiredConvenient coreless rolls offer ease of use, storage and inventory control

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.