Shop RENOWN
See all product information
Create Account
Degreaser, 64 fl oz Jug, Lavender, 4 PK
- Mfr # REN054
- Zoro # G924230009
product price:Â
$
650.99
/pk of 4, $162.75/ea
Free Shipping & Returns
Key Features
Container Type
Jug
Container Size
64 fl oz
Cleaner Form
Liquid
Ready to Use/Concentrated
Concentrated
Fragrance
Lavender
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- REN054
- Zoro #
- G924230009
- UPC #
- 194671046860
- Country of Origin
- United States
- Item
- Degreaser
- Container Type
- Jug
- Cleaner Form
- Liquid
- Ready to Use/Concentrated
- Concentrated
- Fragrance
- Lavender
- Biodegradable
- No
- For Use on
- Ceramic, Ceramic Tile, Counters, Floor Surfaces, Multi-Surface, Plastic, Porcelain, Resilient Flooring
- Color
- Purple
- Type
- Heavy-Duty
Dimensions
- Container Size
- 64 fl oz
Description
Renown Micro E Heavy Duty Degreaser 64 oz. Ultra ConcentratedMulti-Use FormulaFormulated With Micro-Emulsion TechnologyREN054.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.