Shop RENOWN
See all product information
Create Account
Peroxide Powered Cleaner and Degreaser 64 oz., 4PK
- Mfr # REN014
- Zoro # G524231925
product price:Â
$
590.99
/pk of 4, $147.75/ea
Free Shipping & Returns
Key Features
Container Type
Bottle
Container Size
64 fl oz
Cleaner Form
Liquid
Ready to Use/Concentrated
Concentrated
Fragrance
Unscented
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- REN014
- Zoro #
- G524231925
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 64 fl oz
Details
- Item
- Cleaner and Degreaser
- Container Type
- Bottle
- Cleaner Form
- Liquid
- Ready to Use/Concentrated
- Concentrated
- Fragrance
- Unscented
- Biodegradable
- Yes
- For Use on
- Floor Surfaces
- Color
- Clear
Description
Renown Peroxide Powered Cleaner and Degreaser 64 oz. (4 Per Case)Super ConcentratedPowered By Hydrogen PeroxideCost EffectiveREN014For SDS Sheets, or to request secondary labels, please call Customer Care at (800)431-3000 or speak to your sales representative.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.