Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Renown White Bleached Knit Rag 25 lbs. Box REN06316-HP

White Bleached Knit Rag 25 lbs. Box (Discontinued)

  • Mfr # REN06316-HP
  • Zoro # G709920637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REN06316-HP
Zoro #
G709920637
UPC #
075289455254
Country of Origin
United States

Description

New bleached white knits come in all sizes. Fabric can vary from 100% cotton to high percentage cotton blends. Water absorbency will improve with washing. All new material rags will contain minimal seams or hems.100% cotton to cotton blends includedMostly smooth materialWashing and reuse will improve absorbencyPopular for painting or staining applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.