Bimetal Thermom, 3 In Dial, 0 to 100F

  • Mfr # XR040CF35

  • Zoro # G7757163


product price:  $167.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2%
Connection Location
Bottom
Dial Size
3 in
Case Material
Stainless Steel
Stem Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XR040CF35
Zoro #
G7757163
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
3 in
Connection Size
1-1/2 in Sanitary
Stem Length
4 in
Stem Dia.
1/4 in
Manufacturers Warranty Length
5 yr
Manufacturer Warranty Length
5 yr
Dial Diameter
3 in

Details

Item
Sanitary Dial Thermometer
Accuracy
+/-2%
Connection Location
Bottom
Case Material
Stainless Steel
Stem Material
316 Stainless Steel
Temp. Range (F)
0 Degrees to 100 Degrees
Sensing Element
Bimetal
Coil Finish
Silicone Fillable for Vibration
Adjustments
External
Case
Hermetically Sealed
Lens Material
Glass
Construction
300 Stainless Steel Housing with 316 Stainless Steel Stem with Glass Lens
Enclosure Rating
IP67, NEMA 6
Process Connection
1 1/2 in Triclamp
Temperature Range
0 Degrees to 100 Degrees F
3-A Certified
Yes
Scale Type
Dial
Resistance Rating
IP67, NEMA 6
Temperature Graduations
1 Degrees F
Standards
3-A, ASME B40.3
Includes NIST-Traceable Certificate
No
Scale
Fahrenheit
Housing Material
300 Stainless Steel
Flange Material
316 Stainless Steel
Maximum Temperature F
100 Degrees F
Minimum Temperature F
0 Degrees F
Maximum Temperature °F
100 Degrees F
Minimum Temperature °F
0 Degrees F

Description

Sanitary Dial Thermometer, Temperature Range 0 Degrees to 100 Degrees F, Stem Length 4 in, Dial Diameter 3 in, 1 1/2 in Triclamp, Bottom, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.