Zoro Homepage

Bimetal Thermom, 3 In Dial, 0 to 200F

  • Mfr # AA060CF43

  • Zoro # G7731963


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1%
Connection Location
Back
Dial Size
3 in
Case Material
Stainless Steel
Stem Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA060CF43
Zoro #
G7731963
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
3 in
Connection Size
1-1/2 in Sanitary
Stem Length
6 in
Stem Dia.
1/4 in
Manufacturers Warranty Length
5 yr
Manufacturer Warranty Length
5 yr
Dial Diameter
3 in

Details

Item
Sanitary Dial Thermometer
Accuracy
+/-1%
Connection Location
Back
Case Material
Stainless Steel
Stem Material
316 Stainless Steel
Temp. Range (F)
0 Degrees to 200 Degrees
Sensing Element
Bimetal
Window Material
Glass
Coil Finish
Silicone Fillable for Vibration
Case
Hermetically Sealed
Adjustments
External
Temperature Graduations
2 Degrees F
3-A Certified
Yes
Resistance Rating
IP67, NEMA 6
Minimum Temperature F
0 Degrees F
Process Connection
1 1/2 in Triclamp
Enclosure Rating
IP67, NEMA 6
Standards
3-A, ASME B40.3
Construction
300 Stainless Steel Housing with 316 Stainless Steel Stem with Glass Lens
Maximum Temperature F
200 Degrees F
Scale Type
Dial
Includes NIST-Traceable Certificate
No
Scale
Fahrenheit
Lens Material
Glass
Temperature Range
0 Degrees to 200 Degrees F
Flange Material
316 Stainless Steel
Housing Material
300 Stainless Steel
Maximum Temperature °F
200 Degrees F
Minimum Temperature °F
0 Degrees F

Description

Sanitary Dial Thermometer, Temperature Range 0 Degrees to 200 Degrees F, Stem Length 6 in, Dial Diameter 3 in, 1 1/2 in Triclamp, Back, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.