Zoro Homepage

Bimetal Thermom, 5 In Dial, -40 to 120F

  • Mfr # BB025CF21

  • Zoro # G7732331


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1%
Connection Location
Back
Dial Size
5 in
Case Material
300 Series Polished Stainless Steel
Stem Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB025CF21
Zoro #
G7732331
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
5 in
Connection Size
1-1/2 in Sanitary
Stem Length
2.5 in
Stem Dia.
1/4 in
Manufacturers Warranty Length
5 yr
Manufacturer Warranty Length
5 yr
Dial Diameter
5 in

Details

Item
Sanitary Dial Thermometer
Accuracy
+/-1%
Connection Location
Back
Case Material
300 Series Polished Stainless Steel
Stem Material
316 Stainless Steel
Temp. Range (F)
-40 Degrees to 120 Degrees
Sensing Element
Bimetal
Window Material
Glass
Coil Finish
Silicone Fillable for Vibration
Adjustments
External
Housing Material
300 Stainless Steel
Flange Material
316 Stainless Steel
Scale
Fahrenheit
Lens Material
Glass
Temperature Range
-40 Degrees to 120 Degrees F
Temperature Graduations
2 Degrees F
Includes NIST-Traceable Certificate
No
Resistance Rating
IP67, NEMA 6
Standards
3-A, ASME B40.3
Construction
300 Stainless Steel Housing with 316 Stainless Steel Stem with Glass Lens
Process Connection
1 1/2 in Triclamp
3-A Certified
Yes
Enclosure Rating
IP67, NEMA 6
Minimum Temperature F
-40 Degrees F
Maximum Temperature F
120 Degrees F
Scale Type
Dial
Maximum Temperature °F
120 Degrees F
Minimum Temperature °F
-40 Degrees F

Description

Sanitary Dial Thermometer, Temperature Range -40 Degrees to 120 Degrees F, Stem Length 2.5 in, Dial Diameter 5 in, 1 1/2 in Triclamp, Back, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.