Spindle Guard, Aluminum, Polycarbonate
- Mfr # FBB-600P-Flat
- Zoro # G2274651
product price:Â
$
1,630.99
/ea
Free Shipping & Returns
Key Features
For Use With
Conventional Milling Machine, Vertical Turret or Huron Style, Medium Head Size
Material
Aluminum, Polycarbonate
Features
Color
Yellow
Includes
Arm with 3 Interlock Switches, Mounting Block (Ram), Round Screen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FBB-600P-Flat
- Zoro #
- G2274651
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Overall Width
- 15 3/4 in
- Overall Height
- 23 1/2 in
Details
- Item
- Milling Machine Guard
- For Use With
- Conventional Milling Machine, Vertical Turret or Huron Style, Medium Head Size
- Material
- Aluminum, Polycarbonate
- Features
- Color
- Yellow
- Includes
- Arm with 3 Interlock Switches, Mounting Block (Ram), Round Screen
- Guard Type
- Machine Guard
- Shield Material
- Aluminum, Polycarbonate
- Guard Mobility
- Movable
- Includes Mounting Hardware
- Mounting Hardware Included
- Compatible Product Type
- Drill Press, Saw
- Guard Shape
- Flat
- Includes Interlock
- Interlock Included
Description
Milling Machine Guard, Overall Width 15 3/4 in, Overall Height 23 1/2 in, Shield Material Aluminum, Polycarbonate, Guard Type Machine Guard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.