Protection Shield, Undercabinet
- Mfr # REB-600-SP-P
- Zoro # G3313399
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Material
Polycarbonate
Length
14"
Width
11"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- REB-600-SP-P
- Zoro #
- G3313399
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Corner Cut-Out Splash Protection Shield
- Material
- Polycarbonate
Dimensions
- Length
- 14"
- Width
- 11"
Description
Corner Cut-Out Splash Protection Shield
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.