Shop RESCUE
See all product information
Create Account
1800 Portable Power Pack, 32 PK
- Mfr # 604053-032
- Zoro # G0688009
product price:Â
$
8,374.99
/pk of 32, $261.72/ea
Free Shipping & Returns
Key Features
Length
62"
Gauge
2 ga
Category Type
Portable Power Packs
Amps
1500A
Battery Charger CEC Compliant
CEC Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 604053-032
- Zoro #
- G0688009
- UPC #
- 017378926184
- Country of Origin
- China
Dimensions
- Length
- 62"
Details
- Gauge
- 2 ga
- Category Type
- Portable Power Packs
- Item
- Portable Power Pack
- Amps
- 1500A
- Battery Charger CEC Compliant
- CEC Compliant
- Type
- Analog
Description
Rescue 1800 Portable Power Pack,PK32, Package Quantity 32
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.