RepairTape, Silicone, Red, 4ydL, 1inW

  • Mfr # RT12012BRE

  • Zoro # G611058220


product price: $10.19
/ea

Key Features

Tape Thickness
20 mil
Tape Backing Material
Polyester
Standards
ASTM, RoHS, UL Listed
Tape Elongation
800 %
Temperature Range
-85 Degrees F to 500 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT12012BRE
Zoro #
G611058220
UPC #
810030760047
Country of Origin
United States

Dimensions

Tape Thickness
20 mil
Imperial Tape Width
1 in
Imperial Tape Length
4 yd
Metric Tape Width
25 mm
Metric Tape Length
0.3 m

Details

Tape Color
Red
Item
Repair Tape
Tape Backing Material
Polyester
Standards
ASTM, RoHS, UL Listed
Tape Elongation
800 %
Temperature Range
-85 Degrees F to 500 Degrees F
Tape Adhesive Format
Non-Adhesive
Maximum Tape Performance Temperature
500 Degrees F
Tape Type
Duct & Repair Tape
Tape Resistance Properties
Acids Resistant, Fuels Resistant, Oils Resistant, Road Salt and UV Rays Resistant, Salt Water Resistant, Solvents Resistant
Specifications Met
ASTM, UL Listed
Minimum Tape Performance Temperature
-85 Degrees F
Tape Message
UL-Listed
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, Food & Beverage, General Maintenance & Repair, Healthcare, Metalworking, Safety
Tape Adhesive Material
Silicone
Product Form
Continuous Roll
Tape Sub-Type
Self-Fusing Tape
Tape Brand
RESCUE TAPE
Environment
Indoor and Outdoor
Elongation
800%

Description

Tape Thickness 20 mil, Tape Brand RESCUE TAPE, Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, Food and Beverage, General Maintenance and Repair, Healthcare, Metalworking, Safety, Warehouse, Indoor/Outdoor, Imperial Tape Length 4 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature -85 Degrees F, Continuous Roll, Series Not Applicable, Tape Backing Material Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.