Shop RESIDENTIAL ESSENTIALS
See all product information
Create Account
2107AP Euro Tissue Holder; Aged Pewter
- Mfr # 2107AP
- Zoro # G403928397
product price:Â
$
66.65
/ea
Key Features
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Pewter
Dispenser Depth
3.189 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2107AP
- Zoro #
- G403928397
- UPC #
- 549549100029
- Country of Origin
- China
- Item
- Toilet Paper Holder
- Dispenser Product Grouping
- Toilet Paper Holder
- Toilet Roll Type
- Standard
- Roll Capacity
- Single Roll
- Color
- Pewter
Dimensions
- Dispenser Depth
- 3.189 in
Description
This unique European Tissue in the Woodrich Collection. Treat yourself to top of the line Bathroom Hardware for an elegant touch to your home. A rippled backplate and an open 'Euro' design for those looking for something different from the norm. Residential Essentials Bath Hardware also matches every style of Cabinet Hardware, and will accent any home with a distinct decorative appeal.
Features- Collection - Woodrich
- Material - Zinc
- Type - Euro Tissue
- Finish - Aged Pewter
- Dimension - 7-1/8 L x 4-5/8 W x 3-1/8 P in.
- Plate Dimension - 3 L x 3 W in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.