Shop RESIDENTIAL ESSENTIALS
See all product information
Create Account
2208BK Standard Tissue Holder; Black
- Mfr # 2208BK
- Zoro # G703928394
product price:Â
$
68.59
/ea
Key Features
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Color
Black
Dispenser Width
2.15 in
Dispenser Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2208BK
- Zoro #
- G703928394
- UPC #
- 549549100609
- Country of Origin
- China
Dimensions
- Dispenser Width
- 2.15 in
- Dispenser Height
- 2 in
- Dispenser Depth
- 3.13 in
Details
- Item
- Toilet Paper Holder
- Dispenser Product Grouping
- Toilet Paper Holder
- Toilet Roll Type
- Standard
- Color
- Black
Description
This unique Standard Tissue in the Bradford Collection. Residential Essentials Bath Hardware also matches every style of Cabinet Hardware, and will accent any home with a distinct decorative appeal.
Features- Collection - Bradford
- Material - Zinc
- Type - Std Tissue
- Finish - Black
- Dimension - 8-3/4 L x 2-1/2 W x 3-1/8 P in.
- Plate Dimension - 2-1/2 L x 2-1/2 W in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.