Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Line Voltage Thermostat For Electric Heating, Digital, Touch Screen, Programmable, 240V AC, 15A

  • Mfr # TH115-A-120S

  • Zoro # G816126120


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Display Type
Digital
Number of Heating Stages
1
Mounting
Vertical
Enclosure Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH115-A-120S
Zoro #
G816126120
UPC #
-
Country of Origin
Unknown

Details

Item
Line Voltage Thermostat
Display Type
Digital
Number of Heating Stages
1
Mounting
Vertical
Enclosure Color
White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.