
2 pole 40 Amp Economy Definite Purpose Contactor compliant w/ A2L refrigerants. Repl DP2040C1001
Mfr # DPL2040C1001
Zoro # G916312690
product price:Â $75.89
/ea
Free Shipping & Returns
Key Features
Coil Voltage
208V-240V AC
Series
DPL20
Number of Poles
2
Terminal Connection Type
Quick Connect
Action
DPST
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DPL2040C1001
Zoro #
G916312690
UPC #
194159018181
Country of Origin
United States
Details
Item
Definite Purpose Contactor
Coil Voltage
208V-240V AC
Series
DPL20
Number of Poles
2
Terminal Connection Type
Quick Connect
Action
DPST
Standards
UL Recognized Component: File No. E220475/ E59779, Guide No. LZGH2, LZGH8
Description
2 pole 40 Amp Economy Definite Purpose Contactor compliant with A2L refrigerants. Replaces DP2040C1001
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.