Shop GE
See all product information
Create Account
Safety Switches TH 3P 60A 600V 50/60Hz 3Ph Fusible 3Wire NEMA 1 Heavy Duty
- Mfr # TH3362
- Zoro # G316060283
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Protection Method
Fusible
Contact Form
3P
Current Rating
60 A
For Fuse Class
Class H, Class K, Class J, Class R
Environment
Indoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TH3362
- Zoro #
- G316060283
- UPC #
- 78316400911
- Country of Origin
- United States
Details
- Item
- Safety Switch
- Protection Method
- Fusible
- Contact Form
- 3P
- Current Rating
- 60 A
- For Fuse Class
- Class H, Class K, Class J, Class R
- Environment
- Indoor
- Enclosure Type
- NEMA 1
- Voltage
- 600V AC
- Standards
- UL; CSA; NEMA KS1
- Number of Poles
- 3
- Duty
- Heavy Duty
- Number of Wires
- 3
Description
480/600 VAC, 125/250 VDC, 60 A, 3-Pole, 3-Wire, NEMA 1, Class H/K/J/R, Fusible, Heavy Duty, Indoor
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.