Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 pole A2L compliant Definite Purpose Contactor. Replaces DP2030A1004

  • Mfr # DPL2030A1004

  • Zoro # G216312680


product price: $32.89
/ea

Key Features

Terminal Connection Type
Quick Connect
Series
DPL20
Standards
UL Recognized Component: File No. E220475/ E59779, Guide No. LZGH2, LZGH8
Coil Voltage
24V AC
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPL2030A1004
Zoro #
G216312680
UPC #
194159018303
Country of Origin
United States

Details

Terminal Connection Type
Quick Connect
Series
DPL20
Item
Definite Purpose Contactor
Standards
UL Recognized Component: File No. E220475/ E59779, Guide No. LZGH2, LZGH8
Coil Voltage
24V AC
Number of Poles
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.