20x24 Pleated Air Filter, Maximum- 1400 cfm, MERV 10

  • Mfr # FC40R1144

  • Zoro # G009947570


product price:  $74.25
/ea
Sold in multiples of 5 for $371.25

Key Features

Performance Rating
MERV 10
Nominal Height
24 in
Nominal Width
20 in
Filter Efficiency - Air Filters
MERV 10
Common Applications
Return Grill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC40R1144
Zoro #
G009947570
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Filter Size
20x24
Nominal Height
24 in
Nominal Width
20 in

Details

Performance Rating
MERV 10
Item
Pleated Air Filter
Filter Efficiency - Air Filters
MERV 10
Common Applications
Return Grill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.