Zoro Homepage

24x30x3 Return Grille Filter

  • Mfr # FC40R1177

  • Zoro # G110443497


product price: $79.79
/ea
Sold in multiples of 5 for $398.95
Free Shipping & Returns

Key Features

Performance Rating
MERV 10
Nominal Height
30 in
Nominal Width
24 in
Nominal Depth
3 in
Common Applications
Return Grill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC40R1177
Zoro #
G110443497
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Filter Size
24x30x3
Nominal Height
30 in
Nominal Width
24 in
Nominal Depth
3 in

Details

Performance Rating
MERV 10
Item
Pleated Air Filter
Common Applications
Return Grill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.