16X25X5 Merv 11 Media Air Cleaner Honeywell Replacement HVAC 6-month Air Filter
- Mfr # M1151625
- Zoro # G822187672
product price:Â
$
22.99
/ea
Sold in multiples of 2 for
$45.98
Key Features
Performance Rating
MERV 11
Frame or Header Material
Chipboard
Nominal Height
25 in
Nominal Width
16 in
Nominal Depth
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M1151625
- Zoro #
- G822187672
- UPC #
- -
- Country of Origin
- United States
- Performance Rating
- MERV 11
- Frame or Header Material
- Chipboard
- For Use With (Systems)
- HVAC units/Heating & Cooling
- Common Applications
- Whole Home Air Cleaner
Dimensions
- Nominal Filter Size
- 16x25x5
- Nominal Height
- 25 in
- Nominal Width
- 16 in
- Nominal Depth
- 5 in
Description
16" X 25" X 5" Merv 11 Media Air Cleaner Honeywell Replacement Filter . Our Replacement Filter has 15% more Pleats than Honeywell OEM Filter. Replaces the Honeywell FC100A1029 This deep pleated Media Air Cleaner delivers MERV 11 rated filter efficiency, delivers the lowest pressure resistance/pressure drop, highest dust holding capacity, and longest service life, which provides cleaner air to breathe and improved HVAC system efficiency via cleaner components. This filter is constructed with a synthetic media that delivers high filtering efficiency. A MERV 11-rated Allergen filter captures 85% or better of particles between the sizes of 3.0 and 10 microns including dust, mold spores, allergens, pet dander and bacteria from sneezes and provides additional protection against smoke, smog, or automobile exhaust fumes that may seep in from the garage. Filter Last 9 to 12 months. Actual Filter size: 15.3875" x 24.3875" x 4.375"
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.