
277X24 48Va Ft Internal Fused Transforme
Mfr # AT87A1189
Zoro # G715272287
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Input Voltage - Transformer
277V
NEMA Enclosure Rating
NEMA E
Output Voltage
24V
Primary Connection
Lead
Mounting - Transformer
Foot
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AT87A1189
Zoro #
G715272287
UPC #
-
Country of Origin
Unknown
Details
Input Voltage - Transformer
277V
NEMA Enclosure Rating
NEMA E
Output Voltage
24V
Primary Connection
Lead
Mounting - Transformer
Foot
Description
277X24 48Va Ft Internal Fused Transforme Honeywell - 277X24 48Va Ft Internal Fused Transformer
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.