Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40Va Control Transformer, 120V 60Hz. Pri

  • Mfr # AT140B1016

  • Zoro # G715272379


product price: $25.75
/ea

Key Features

Output Voltage
24V
Mounting - Transformer
Foot
Primary Connection
Quick Connect
Input Voltage - Transformer
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT140B1016
Zoro #
G715272379
UPC #
-
Country of Origin
Unknown

Details

Output Voltage
24V
Mounting - Transformer
Foot
Primary Connection
Quick Connect
Input Voltage - Transformer
120V

Description

40Va Control Transformer, 120V 60Hz. Pri mary & Secondary: 1/4-Inch Male Qc'S, Foot Mount.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.