Zoro Homepage

Screen Kit, 350 mesh, 7 in L

  • Mfr # AF11S-11/2C

  • Zoro # G8926285


product price: $161.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
F76F1056, F76S1007, F76S1049
Fits Brand
Honeywell
Type
Micron Rating 50
Product Type
Screen Kit
Compatible Manufacturer Part Number
F76F1056, F76S1007, F76S1049
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF11S-11/2C
Zoro #
G8926285
UPC #
-
Country of Origin
Germany

Details

Item
Screen Kit
For Use With Mfr. Model Number
F76F1056, F76S1007, F76S1049
Fits Brand
Honeywell
Type
Micron Rating 50
Product Type
Screen Kit
Compatible Manufacturer Part Number
F76F1056, F76S1007, F76S1049
Compatible Product Type
Wash Fountains

Description

Screen Kit, Perforated Screen Size Not Applicable, Mesh Size 350 mesh, Micron Rating 50 micron, Screen Material Stainless Steel, Strainer Type Mesh, Includes Screen Screen Included, Color Silver, Compatible Mfr. Model Number F76F1056, F76S1007, F76S1049

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.