Zoro Homepage

Definite Purpose Contactor, 120V AC, 3 P, Box Lug

  • Mfr # DP3090B5007/U

  • Zoro # G510033304


product price: $690.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
120V AC
Number of Poles
3
Full Load Current - Resistive
120 A
Terminal Connection Type
Box Lug
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP3090B5007/U
Zoro #
G510033304
UPC #
-
Country of Origin
China

Dimensions

Width
5 in
Height
4 in

Details

Item
Definite Purpose Contactor
Coil Voltage
120V AC
Number of Poles
3
Full Load Current - Resistive
120 A
Terminal Connection Type
Box Lug
Full Load Current - Inductive
90 A
Series
DP30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.