Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Definite Purpose Contactor, 24V AC, 2 P, Box Lug

  • Mfr # DP2030A5013/U

  • Zoro # G410033237


product price: $30.59
/ea

Key Features

Coil Voltage
24V AC
Number of Poles
2
Full Load Current - Resistive
40 A
Terminal Connection Type
Box Lug
Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP2030A5013/U
Zoro #
G410033237
UPC #
-
Country of Origin
China

Dimensions

Width
2.5 in
Height
2.5 in

Details

Item
Definite Purpose Contactor
Coil Voltage
24V AC
Number of Poles
2
Full Load Current - Resistive
40 A
Terminal Connection Type
Box Lug
Series
DP20
Full Load Current - Inductive
30 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.