Deluxe Power Pro Contactor. 3 Pole. Coil Voltage: 120v. Compliant w/ A2L refrigerants

  • Mfr # DPL3060B5010

  • Zoro # G016312682


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Coil Voltage
120V
Standards
UL Recognized Component: File No. E220475/ E59779, Guide No. LZGH2, LZGH8
Series
DPL30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPL3060B5010
Zoro #
G016312682
UPC #
194159018112
Country of Origin
United States

Details

Number of Poles
3
Coil Voltage
120V
Item
Definite Purpose Contactor
Standards
UL Recognized Component: File No. E220475/ E59779, Guide No. LZGH2, LZGH8
Series
DPL30

Description

Deluxe Power Pro Contactor. 3 Pole. Coil Voltage: 120v. Compliant with A2L refrigerants. Replaces DP3060B5010

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.