Deluxe Power Pro Contactor. 3 Pole. Coil Voltage: 208/240v. Compliant w/ A2L refrigerants

  • Mfr # DPL3050C5010

  • Zoro # G816312684


product price:  $257.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
208V-240V AC
Standards
UL Recognized Component: File No. E220475/ E59779, Guide No. LZGH2, LZGH8
Number of Poles
3
Series
DPL30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPL3050C5010
Zoro #
G816312684
UPC #
194159018136
Country of Origin
United States

Details

Coil Voltage
208V-240V AC
Standards
UL Recognized Component: File No. E220475/ E59779, Guide No. LZGH2, LZGH8
Number of Poles
3
Item
Definite Purpose Contactor
Series
DPL30

Description

Deluxe Power Pro Contactor. 3 Pole. Coil Voltage: 208/240v. Compliant with A2L refrigerants. Replaces DP3050C5010

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.