Deluxe Power Pro Contactor.3 Pole. Coil Voltage: 24v. Compliant w/ A2L refrigerants

  • Mfr # DPL3060A5001

  • Zoro # G316312696


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Series
DPL30
Standards
UL Recognized Component: File No. E220475/ E59779, Guide No. LZGH2, LZGH8
Number of Poles
3
Coil Voltage
24V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPL3060A5001
Zoro #
G316312696
UPC #
194159018129
Country of Origin
United States

Details

Item
Definite Purpose Contactor
Series
DPL30
Standards
UL Recognized Component: File No. E220475/ E59779, Guide No. LZGH2, LZGH8
Number of Poles
3
Coil Voltage
24V AC

Description

Deluxe Power Pro Contactor.3 Pole. Coil Voltage: 24v. Compliant with A2L refrigerants. Replaces DP3060A5001

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.