Economy Contactor. 2 Pole. Coil Voltage: 120v. Compliant w/ A2L refrigerants. Replaces DP2030B1003

  • Mfr # DPL2030B1003

  • Zoro # G816312677


product price:  $21.69
/ea

Key Features

Coil Voltage
110/120V AC
Series
DPL20
Number of Poles
2
Terminal Connection Type
Quick Connect
Standards
UL Recognized Component: File No. E220475/ E59779, Guide No. LZGH2, LZGH8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DPL2030B1003
Zoro #
G816312677
UPC #
194159018280
Country of Origin
United States

Details

Item
Definite Purpose Contactor
Coil Voltage
110/120V AC
Series
DPL20
Number of Poles
2
Terminal Connection Type
Quick Connect
Standards
UL Recognized Component: File No. E220475/ E59779, Guide No. LZGH2, LZGH8

Description

Economy Contactor. 2 Pole. Coil Voltage: 120v. Compliant with A2L refrigerants. Replaces DP2030B1003

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.