
Heat/Cool Manual, Heat/Cool 50 Degrees - 90 Degrees
Mfr # T834N1002
Zoro # G410033794
product price: $61.99
/eaKey Features
Overall Length
5-1/2 in
Overall Height
2 in
Overall Width
3-1/2 in
Enclosure Color
White
Application
Heat or Cool
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T834N1002
Zoro #
G410033794
UPC #
-
Country of Origin
China
Dimensions
Overall Length
5-1/2 in
Overall Height
2 in
Overall Width
3-1/2 in
Details
Item
Low Voltage Thermostat
Enclosure Color
White
Application
Heat or Cool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.