Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Voltage Thermostat, 24V AC, 2, Plastic

  • Mfr # TH1320U4002

  • Zoro # G816287111


product price: $62.89
/ea

Key Features

Operating Humidity Range
5% to 90% RH
Pilot Duty Rating
24v/60Hz/0.20A
Compatible System Type
Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump without Aux
Housing Color
White
Number of Heating Stages - Conventional System
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH1320U4002
Zoro #
G816287111
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
5 1/8 in
Overall Height
3 7/16 in
Digit Size
Standard
Overall Depth
1 3/16 in

Details

Operating Humidity Range
5% to 90% RH
Pilot Duty Rating
24v/60Hz/0.20A
Compatible System Type
Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump without Aux
Housing Color
White
Number of Heating Stages - Conventional System
2
Terminal Designations
C, E, G, K, L, O/B, R, RC, S, W, W2-AUX, Y, Y2
Key Pad Lockout
Yes
Temperature Limiting
No
Shape
Rectangle
Thermostat Type
Low Voltage
Dual Transformer Compatible
Yes
Housing Material
Plastic
Number of Cooling Stages - Heat Pump System
2
Electrical Connection Type
Battery, Hardwired
Number of Relay Outputs
3
Millivolt Compatible
Yes
Contact Rating
24 V AC
Number of Heating Stages - Heat Pump System
3
Maximum Control Temperature
99 Degrees F
Number of Relay Inputs
3
Dehumidification Control
No
Temperature Scale
Fahrenheit/Celsius
Item
Low Voltage Thermostat
Standards
UL Listed
Battery Type
(2)AA Batteries
Amperage
1 A
Temporary Temperature Hold
No
Maximum Operating Temperature
120 Degrees F
Filter Change Reminder
Yes
Humidification Control
No
Minimum Operating Temperature
32 Degrees F
Backlit Screen Color
Blue
Temperature Differential
+/-1 Degrees F
Minimum Control Temperature
50 Degrees F
Fan Settings
Auto-On-Circulate
Control Type
Push Button
Frequency
60 Hz
Product Type
Low Voltage Thermostat
Application
Heat and Cool
System Settings
Auto-Heat-Cool-Off
Number of Zones
1
Mounting Direction
Horizontal
Number of Cooling Stages - Conventional System
2
Maximum Operating Humidity
90 %
Changeover Type
Automatic and Manual
Programming Capability
Not Programmable
Temperature Sensitivity
-3 to 3 Degrees F
Display Type
Digital
Backlit Type
Always On
Operating Temperature Range
32 Degrees to 120 Degrees F
Voltage
24V AC
Includes Positive Off
Yes
Differential Type
Adjustable
Temporary Program Override
No
Minimum Operating Humidity
5 %
Includes
AA Batteries, Decorative Cover Plate with J-Box Adaptor, Mounting Hardware, UWP Mounting Plate

Description

Low Voltage Thermostat, Heat and Cool, Automatic and Manual, Compatible System Type Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump without Aux, Push Button, Dehumidification Control No, Differential Type Adjustable, Digit Size Standard, Digital, Dual Transformer Compatible Yes, Fan Settings Auto-On-Circulate, Humidification Control No, Includes Positive Off Yes, Minimum Control Temperature 50 Degrees F, Maximum Control Temperature 99 Degrees F

Restrictions

This item has been restricted from sale in the following states: CO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.