Zoro Homepage

Low Voltage Thermostat, 3 7/16 in H

  • Mfr # TH1210U4001

  • Zoro # G121914962


product price: $59.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH1210U4001
Zoro #
G121914962
UPC #
194159018570
Country of Origin
Mexico

Description

Low Voltage Thermostat, Heat and Cool, Automatic and Manual, Compatible System Type Heat Pump with Aux, Electric Forced Air Furnaces, Push Button, Dehumidification Control No, Differential Type Adjustable, Digit Size Standard, Digital, Dual Transformer Compatible No, Fan Settings Auto-On-Circulate, Humidification Control No, Includes Positive Off Yes, Minimum Control Temperature 32 Degrees F, Maximum Control Temperature 120 Degrees F, Key Pad Lockout No, Mounting Direction Horizontal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.