POP UP FILTER 16x20 .
- Mfr # POPUP1620
- Zoro # G910443499
product price:Â
$
66.99
/ea
Sold in multiples of 12 for
$803.88
Key Features
Nominal Filter Size
16x20
Performance Rating
MERV 11
Nominal Height
20 in
Nominal Width
16 in
For Use With (Systems)
Honeywell 16X20 F100 and F200 Media Air Cleaners
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- POPUP1620
- Zoro #
- G910443499
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Nominal Filter Size
- 16x20
- Nominal Height
- 20 in
- Nominal Width
- 16 in
Details
- Performance Rating
- MERV 11
- Item
- Pleated Air Filter
- For Use With (Systems)
- Honeywell 16X20 F100 and F200 Media Air Cleaners
- Common Applications
- Replacement Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.