Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Remote Sensor, White, 3/4 in Overall D.

  • Mfr # C7189R3002-2

  • Zoro # G012483485


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Minimum Humidity
5 %
Coverage
200 sq ft
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
120 Degrees F
Sensor Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C7189R3002-2
Zoro #
G012483485
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
2 5/8 in
Overall Width
2 5/8 in
Overall Depth
3/4 in

Details

Item
Remote Sensor
Minimum Humidity
5 %
Coverage
200 sq ft
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
120 Degrees F
Sensor Shape
Square
Indoor/Outdoor
Indoor
Includes
(2) AAA Alkaline Batteries, (2) C7189R3002 Indoor Sensor, Mounting Hardware
Humidity Accuracy
+/-5%
Maximum Distance From Base Unit
200 ft
Temperature Accuracy
+/-1.5 Degrees F at 70 Degrees F
Maximum Humidity
95 %
Application
Humidity, Motion, Temperature
Standards
CAN/CSA E60730-1, UL 60730-1, UL and ULC
Operating Temperature Range
0 Degrees to 120 Degrees F
Includes Temperature Sensor
Yes
Maximum Temperature
99 Degrees F
Minimum Temperature
40 Degrees F
Compatible Brand and Series
Honeywell Home T10 or T10+ Pro Smart
Compatible Manufacturer Model Number
THX3210WF T10+ Pro
Electrical Connection Type
Battery
Color
White

Description

Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.