Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Resideo Water Detector Cable Sensor, 5 ft. Cord L CHWES41013/U

Water Detector Cable Sensor, 5 ft. Cord L (Discontinued)

  • Mfr # CHWES41013/U
  • Zoro # G7253132
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHWES41013/U
Zoro #
G7253132
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
5 ft
Power Cord Length
5 ft
Manufacturer Warranty Length
5 yr

Details

For Use With
414X11
Item
Water Detector Cable Sensor
Product Type
Water Detector Cable Sensor
Alarm Sound Level
100 dB @ 500 ft
Alert Type
Sound, WiFi

Description

Water Detector Cable Sensor, Alarm Sound Level 100 dB @ 500 ft, Mounting Location Floor, Wall, Alert Type Sound, WiFi, Compatible Grainger Part Number 414X11, For Use With 414X11, Manufacturer Warranty Length 5 yr, Power Cord Length 5 ft, Product Type Water Detector Cable Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.