Zoro Homepage

25 Micron, 4.5 in O.D., Catalytic Carbon Cartridge

  • Mfr # AF-10-1042-BB

  • Zoro # G5069565


product price: $86.39
/ea
Free Shipping & Returns

Key Features

Application
Chloramine Remvoal, Chlorine Removal, Color Removal, Drinking Water, Organics removal, Pretreatment, Taste and Odor
Flow Rate
7.6 lpm
For Use With
Pentek 150237-75, Pentek 150239-75, Pentek 150469-75
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF-10-1042-BB
Zoro #
G5069565
UPC #
705911267008
Country of Origin
United States

Dimensions

Outside Dia.
4.5 in
Length
10 in
Overall Diameter
4 1/2 in
Overall Length
10 in

Details

Application
Chloramine Remvoal, Chlorine Removal, Color Removal, Drinking Water, Organics removal, Pretreatment, Taste and Odor
Flow Rate
7.6 lpm
For Use With
Pentek 150237-75, Pentek 150239-75, Pentek 150469-75
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Microns
25
Service Life
4375 gal.
Material
Catalytic Carbon
Item
Catalytic Carbon Cartridge
Product Type
Catalytic Carbon Cartridge
Capacity
4,375 gal
Impurities Removed
Chloramine, Organic Contamination
Media Within
AGC40CTL

Description

Catalytic Carbon Cartridge, For Use With Pentek 150237-75, Pentek 150469-75, Pentek 150239-75, Application Taste and Odor, Chlorine Removal, Chloramine Remvoal, Drinking Water, Pretreatment, Color Removal, Organics removal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.