5 Micron, 4-1/5" Bowl Dia. O.D., 26" H, Deionizer
Mfr # HYS-122-B-HC
Zoro # G5229454
product price: $1,505.69
/ea
Free Shipping & Returns
Key Features
Water Type
Type III
Application
Chiller Loops, Environmental Chambers, Sterilizers, Ultrasonic Cleaners
Flow Rate
4.7 lpm
Max. Output Flow
4.7 lpm
For Use With
Non-Stainless Steel Piping Systems
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HYS-122-B-HC
Zoro #
G5229454
UPC #
-
Country of Origin
United States
Dimensions
Height
26"
Outside Dia.
4-1/5" Bowl Dia.
Length
29"
Outlet Pipe Size
3/8 in Hose Barb
Inlet Pipe Size
3/8 in OD Tube
Description
Deionizer, Inlet Pipe Size 3/8 in OD Tube, Outlet Pipe Size 3/8 in Hose Barb, Max. Inlet Pressure Range 100 psi, Purified Water Resistivity 50 to 100 megaohm, Water Type Type III, Max. Output Flow 4.7 lpm, Voltage 120V/60Hz, Inlet Water Temp. Range 100 Degrees F, Particulate Removal 25 micron, Application Chiller Loops, Environmental Chambers, Sterilizers, Ultrasonic Cleaners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.