Zoro Homepage

Premium Drinking Cartridge, 4.5 x 10 in.

  • Mfr # AF-10-4080-BB

  • Zoro # G8053936


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Application
Coffee and tea brewing, ice makers, premium drinking, scale reduction, taste and odor
Flow Rate
18.9 lpm
Material
Carbon, Resin
Capacity
750 gal
For Use With
Pentek 150237-75, Pentek 150239-75, Pentek 150469-75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF-10-4080-BB
Zoro #
G8053936
UPC #
-
Country of Origin
United States

Dimensions

Length
10 in
Outside Dia.
4.5 in
Overall Length
10 in
Overall Diameter
4 1/2 in

Details

Item
Lead/Taste Cartridge
Application
Coffee and tea brewing, ice makers, premium drinking, scale reduction, taste and odor
Flow Rate
18.9 lpm
Material
Carbon, Resin
Capacity
750 gal
For Use With
Pentek 150237-75, Pentek 150239-75, Pentek 150469-75
Microns
25
Max. Pressure
100 psi
Max. Temp.
100 Degrees F
Product Type
Lead/Taste Cartridge
Impurities Removed
Ions
Media Within
MBD80

Description

Lead/Taste Cartridge, For Use With Pentek 150237-75, Pentek 150469-75, Pentek 150239-75, Application Coffee and tea brewing, premium drinking, taste and odor, ice makers, scale reduction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.