36 in. x 96 in.Right-Handed Solid Core White Primed Interior Door Flush Panel Satin Nickel
- Mfr # RID-3696-FW-SN-RH
- Zoro # G722805973
product price:Â
$
366.99
/ea
Key Features
Hardware Finish
Primed
Door Material
Wood
Door Color
White
Door Width
36 in
Handing
Right-Handed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RID-3696-FW-SN-RH
- Zoro #
- G722805973
- UPC #
- -
- Country of Origin
- United States
- Hardware Finish
- Primed
- Door Material
- Wood
- Door Color
- White
- Item
- Interior Door
- Handing
- Right-Handed
- Hinge Color
- Satin Nickel
Dimensions
- Door Width
- 36 in
- Jamb Size
- 4-9/16 in
- Door Thickness
- 1.38 in
- Door Height
- 96 in
Description
Enhance any room with the clean look of a RESO door. Expert solid-core construction offers reliable performance with superior sound reduction. Clean and simple style complements any decor, from traditional to transitional to modern, and is compatible with your best interior design ideas. The smooth surface is fully prepared, primed and ready to be painted without any extra time in the color of your preference to create a look you love. The true stile and rail construction provides durable quality and you will be able to feel the difference in quality from the first touch.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.