This item is Discontinued.

Resolve Carpet Cleaner, 1 gal., Citrus/Herbal, PK4 REC 97161

Carpet Cleaner, 1 gal., Citrus/Herbal, PK4 (Discontinued)

  • Mfr # REC 97161
  • Zoro # G4566457
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REC 97161
Zoro #
G4566457
UPC #
036241971618
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Carpet Cleaner
Recommended Dilution
1:64
Fragrance
Unscented
Removes
Dirt, Grime
Container Type
Jug
RTU Yield per Container
64
For Use With
Carpet
Standards
Phosphate Regulation Compliant, VOC Compliant, TSCA Compliant
Flash Point
117 Degrees F
Maximum RTU Yield per Container
64 gal
Cleaner Form
Liquid
Surfaces for Use On
Carpet
Primary Chemical
Sodium Sesquicarbonate
pH Level
9.7 to 10.1
Low Foaming
Yes
Product Series
No Series
Base Formula
Chemical Based Solvent
Cleaner Type
Carpet Cleaner
Minimum RTU Yield per Container
64 gal
Nonflammable
No
Product Label
Carpet Extraction Cleaner
pH Value
Alkaline
Rinse Required
Yes
Biodegradable
No

Description

Carpet Cleaner, Cleaner Type Carpet Cleaner, Container Type Jug, Container Size 1 gal, Cleaner Form Liquid, Ready to Use/Concentrated Concentrated, pH Value Alkaline, Fragrance Unscented, Product Label Carpet Extraction Cleaner, Standards Phosphate Regulation Compliant, VOC Compliant, TSCA Compliant, Base Formula Chemical Based Solvent, Biodegradable No, Flash Point 117 Degrees F, For Use With Carpet, Low Foaming Yes, Maximum RTU Yield per Container 64 gal, Minimum RTU Yield per Container 64 gal

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.