Bambuddha 50 7 oz Round Natural Bamboo Bowls and 100 Natural Bamboo 3.5in Mini Forks, 100PK
- Mfr # BNRW0160
- Zoro # G725034080
product price:Â
$
312.99
/pk of 100, $3.13/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BNRW0160
- Zoro #
- G725034080
- UPC #
- 840126000000
- Country of Origin
- China
Description
Bring a stylish touch to any catered event with our Bambuddha 7-ounce Round Natural Bamboo Bowls with Natural Bamboo Mini Forks. Made from natural bamboo leaves, these serving bowls have a durable construction, making them ideal for various types of hot and cold food. These disposable food bowls come with bamboo forks, designed with two long tines that pierce through meats, cheeses, and fruits. The lightweight construction of these snack bowls provides an easy-to-transport option, while the included single-use tasting fork allows guest to easily enjoy their meals. These round food containers have a capacity of 7 ounces and are perfect for serving meals at foodservice establishments. With a stylish speckled finish in cream and brown hues, these food bowls showcase your appetizers, salads, and soups in an attractive yet disposable vessel. To provide an ecologically sustainable solution to serving food, this bowl and fork set is biodegradable and commercially compostable. These eco-friendly bowls measure 5 inches in diameter by 1.5 inches in height and have a capacity of 7 ounces, while the included cocktail fork measures 3.5 inches in length. Each order includes 50 bowls and 100 forks. These items will only degrade outside of the traditional solid waste stream.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.