Bio Tek 16 oz Round Black Paper Noodle Take Out Container - 3 1/4in x 3in x 4in, 200PK
- Mfr # RWA0335B
- Zoro # G525030541
product price:Â
$
104.99
/pk of 200, $0.52/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWA0335B
- Zoro #
- G525030541
- UPC #
- 735256000000
- Country of Origin
- Viet Nam
Description
Serve up delectable take out in style with the Bio Tek 16-Ounce Round Black Paper Noodle Take Out Containers. The PE lining interior of these carry out containers prevents leaks from oily noodle dishes and saucy entrees. Made from durable paper, these takeaway containers are perfect for packing hot or cold meals for delivery. The chic black finish of these paper take out boxes adds a sleek touch for an upscale takeout experience. These takeaway boxes for food have a built-in tab lock closure that keeps contents secure while in transit. To make post-meal cleanup easy and quick, these round paper containers are disposable. Measuring 3.25 inches in length by 3 inches in width by 4 inches in height, each disposable take out container can hold up to 16 ounces. Sold in a 200 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.