Shop RDI
See all product information
Create Account
Bagasse Clamshell 9x6 1-Compartment 200cs, 200PK
- Mfr # CLM-BGS-96
- Zoro # G023312873
product price:Â
$
65.25
/pk of 200, $0.33/ea
Key Features
Outside Length
9 in
Outside Width
6 in
Color
White
Material
Bagasse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLM-BGS-96
- Zoro #
- G023312873
- UPC #
- 8.16215E+11
- Country of Origin
- India
- Color
- White
- Material
- Bagasse
- Item
- Clamshells
Dimensions
- Outside Length
- 9 in
- Outside Width
- 6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.